Insulated Pick Axe 7LB

Order Code: ZT4272363S

£33.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£33.990%
5 - 9£32.295%
10 +£30.5910%


Description

The insulated 7lbs pick axe is a crucial tool for environments with live electricity. This tool offers an essential layer of protection against hidden electrical cables, ensuring your safety during use. The pick axe is manufactured in accordance with BS8020:2011 standards, ensuring superior quality and reliability.

Features and Benefits
• Cable protection provides a safeguard against hidden electrical cables
• Manufactured as per BS8020:2011 standards for complete quality assurance
• The 7lbs weight ensures effective and efficient digging and breaking

See full description
Specifications for Insulated Pick Axe 7LB
  • Head Size
    112oz
  • Type
    Pick Axe
  • Protection Features
    Insulated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome