Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Hammers and Striking Tools
Axes, Hatchets, & Splitting Wedges
Plastic felling wedge ALASKA type
By Gedore
Order Code:
ZT2469156S
£27.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£27.99
0%
5 - 9
£26.87
4%
10 +
£25.75
8%
1
Add to basket
Get it in
2-7
working days
Available
GBP
27.99
https://www.zoro.co.uk/shop/tools-and-machining/axes-hatchets-and-splitting-wedges/plastic-felling-wedge-alaska-type/p/ZT2469156S
Add to quotation
View all Axes, Hatchets, & Splitting Wedges
Description
Plastic felling wedge ALASKA type
Tags:
#BulkDiscount
Specifications
Specifications for Plastic felling wedge ALASKA type
Material
Plastic
Product Type
Wedges
Width
70mm
Length
230mm
Height
30mm
Maximum Lifting Height
30mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome