Splitting Maul 2.0kg (4.1/2 lb)

Order Code: ZT1290969P

£44.99 Inc VAT (20%)


Description

The Roughneck Vintage Splitting Maul has a head made from high-quality alloy steel that has been heat-treated and tempered for longevity. With a fully polished, clear lacquer finish for anti-rust protection and a sharp edge for easy cutting. The handle is made from 100% genuine American Hickory, FSCreg; 100%. The hickory has been smoke treated for moisture resistance and is fixed to the head with a steel and wood wedge for a very secure and safe fixing. Certified to DIN and GS standards.

See full description
Specifications for Splitting Maul 2.0kg (4.1/2 lb)
  • MFR Part No.
    65-678
  • Length
    695mm
  • Head Weight
    2kg
  • Handle Type
    American Hickory