Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Hammers and Striking Tools
Axes, Hatchets, & Splitting Wedges
Steel Wedge 2000 g - 1591975
By Gedore
Order Code:
ZT2469138S
£39.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£39.99
0%
5 - 9
£38.39
4%
10 +
£36.79
8%
1
Add to basket
Get it in
2-7
working days
Available
GBP
39.99
https://www.zoro.co.uk/shop/tools-and-machining/axes-hatchets-and-splitting-wedges/steel-wedge-2000-g-1591975/p/ZT2469138S
Add to quotation
View all Axes, Hatchets, & Splitting Wedges
Description
Steel wedge 2000 g
Tags:
#BulkDiscount
Specifications
Specifications for Steel Wedge 2000 g - 1591975
Material
Steel
Product Type
Wedges
Height
31mm
Length
250mm
Width
53mm
Maximum Lifting Height
31mm