Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Hammers and Striking Tools
Axes, Hatchets, & Splitting Wedges
Twisted aluminium splitting wedge oval
By Gedore
Order Code:
ZT2470051S
£93.99
Inc VAT (20%)
£123.99
24% off
Quantity
Price
Discount
1 - 4
£93.99
0%
5 +
£90.23
4%
1
Add to basket
Get it in
2-7
working days
Available
GBP
93.99
https://www.zoro.co.uk/shop/tools-and-machining/axes-hatchets-and-splitting-wedges/twisted-aluminium-splitting-wedge-oval/p/ZT2470051S
Add to quotation
View all Axes, Hatchets, & Splitting Wedges
Description
Twisted aluminium splitting wedge oval
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Twisted aluminium splitting wedge oval
Material
Aluminium
Product Type
Wedges
Width
63mm
Length
230mm
Height
56mm
Maximum Lifting Height
60mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome