0
1
2

Twisted Splitting Wedge 4lb

Order Code: ZT4780862S

£12.29 Inc VAT (20%)
£13.9912% off
QuantityPriceDiscount
1 - 4£12.290%
5 - 9£11.804%
10 +£11.318%


Description

With the XTrade X0900168 Twisted Splitting Wedge you can work smarter, not harder and take your wood splitting endeavours to the next level. A tool designed to make fast work of splitting logs when struck with a sledgehammer or maul. Crafted for professionals and keen DIYers, this splitting wedge combines strength and innovation, ensuring a superior performance with every strike.

Features:
Optimal Weight: Weighing 4lb, this splitting wedge strikes the perfect balance between power and manoeuvrability, making it ideal for a variety of wood splitting applications
Twisted Design: The twisted design enhances splitting efficiency by turning with the log as it splits, ensuring a clean and controlled break with each use. Additional grooves in the wedge help to prevent slippage when in use
Durable Construction: Made from forged, hardened and tempered steel, the splitting wedge is built to withstand the toughest demands of wood splitting, ensuring durability and long-lasting performance
Precision Splitting: The design allows for precision splitting, minimising the risk of wood splinters and ensuring a controlled split for each log
Versatile Applications: Ideal for a range of wood types and sizes, this splitting wedge is a versatile tool for both professional and DIY wood splitting projects. Suitable for both damp and dry logs.
Durable Finish: Coated with a durable finish, protecting it from corrosion
Specification:
Part Number: X0900168
Dimensions: 21 x 7 x 6cm
Weight: 1.55kg

See full description
Specifications for Twisted Splitting Wedge 4lb
  • Product Type
    Splitting Wedge
  • Dimensions
    21 x 7 x 6cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome