Quantity | Price | Discount |
---|---|---|
1 - 19 | £1.29 | 0% |
20 - 49 | £1.24 | 4% |
50 - 99 | £1.19 | 8% |
100 - 199 | £1.14 | 11.5% |
200 + | £1.08 | 16.5% |
KT Type E Thread (Tapped Bush)
DIN 319
Material: KU Plastic Duroplast (Phenolic PF).
Flash removed and polished. Black - standard colour.
Bush (Type E) Steel, zinc plated. KT Plastic Technopolymer (Polyamide PA). Shock resistant. Black matt finish - standard colour. Bush (Type E) Steel, zinc plated.