SOFT Ball handle-EBK.43 B-M6-SOFT-C1 Black

Order Code: ZT1605605S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

EBK.SOFT Fixed ball handles with lobes, Soft-touch technopolymer, Threaded hole For product drawing and dimensions refer to pdf Item data sheet.

Specifications for SOFT Ball handle-EBK.43 B-M6-SOFT-C1 Black
  • MFR Part No.
    EBK.43 B-M6-SOFT-C1
  • Diameter
    43mm
  • h
    18
  • d1
    32.5
  • L
    55
  • Weight
    60g
  • D
    43
  • l1
    17.5
  • d(6H)
    M6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome