Hitachi Epoch Series EPDB Ball Nose End Mill Plain Shank Carbide


Select
Select
£139.99 Inc VAT (20%)


See all variants from £139.99

Description

The EPDB Epoch series ball end mills from Hitachi have been designed for cutting deep ribs and slots in moulds, as well as machining deep corners and precision features that were previously performed by EDM (electrical discharge machining). The cutters feature a revolutionary neck design, these end mills exhibit greater breakage resistance and less vibration during high speed machining than competitors' tools. New cutting geometries help to maximize machining performance as well as tool life.

For all technical and dimensional specifications please refer to our catalogue.

Feature Attributes

Material Grade:
Micrograin
Shank Diameter Tolerance:
H5
Helix Angle:
20 °
Shank Type:
Plain Round
Number of Flutes:
2
Reach Type:
Extended Reach Neck
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome