0
1

Carbide Micrograin 4 Flute Plain Shank Ball Nosed End Mills - Metric


Select
£18.99 Inc VAT (20%)
Up to 16% off


See all variants from £18.99

Description

Regular Series
For maximum strength when milling harder materials where rapid swarf removal is not needed. Four flute milling cutters have one of the strongest tooth structures available in solid cutters. Centre cutting as standard. Manufactured to ANSI Standards.

Metric Tolerances
Diameter: Over 1.00 ~ up to 6.00. Tolerance: +0.000, -0.050
Diameter: Over 6.00 ~ up to 25.00. Tolerance: +0.000, -0.080

See full description

Feature Attributes

Shank Type:
Plain Round
Standards Met:
ANSI
Number of Flutes:
4
Reach Type:
Standard Neck
Coolant Delivery:
External
Flute Type:
Helical
More attributes
Product Reviews -
4 years ago
Does what it’s supposed too.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome