EFB-2020 Epoch Finish Ball End Mill

Order Code: ZT1149097X

£33.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£33.990%
5 - 9£32.634%
10 +£31.278%

Currently unavailable

Description

Regular Length

Specifications for EFB-2020 Epoch Finish Ball End Mill
  • Shank Diameter
    6mm
  • Cutter Diameter
    2mm
  • Material
    Solid Carbide
  • Reach Type
    Standard Neck
  • Milling Application
    Finishing
  • Overall Length
    50mm
  • Flute Type
    Helical
  • Shank Type
    Plain Round
  • Cutting Direction
    Right Hand
  • Finish/Coating
    EPOCH
  • Coolant Delivery
    External
  • Ball Nose Type
    Ball Nose End Mill
  • MFR Part No.
    EP213
  • Length Type
    Regular

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome