Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Hammers and Striking Tools
Ball Pein Hammers
202H.1/4LB Ball Pein Hammer Hickory Shaft Spark Resistant
By Facom
Order Code:
ZT3297483S
£12.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£12.99
0%
5 - 9
£12.47
4%
10 - 19
£11.95
8%
20 +
£11.43
12%
1
Add to basket
Get it in
12-17
working days
Available
GBP
12.99
https://www.zoro.co.uk/shop/tools-and-machining/ball-pein-hammers/202h-quarterlb-ball-pein-hammer-hickory-shaft-spark-resistant/p/ZT3297483S
Add to quotation
View all Ball Pein Hammers
Description
202H.X - Ball Pein Engineers Hickory Handle Hammer
Tags:
#BulkDiscount
Specifications
Specifications for 202H.1/4LB Ball Pein Hammer Hickory Shaft Spark Resistant
Shaft Material
Wood
Type
Ball Pein Hammer
MFR Part No.
202H.1/4
Overall Length
275mm
Head Material
Steel
Number of Pieces
1
Head Weight
140g
Face Material
Steel
Head Diameter
20mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome