Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Hammers and Striking Tools
Ball Pein Hammers
4203 Pin Hammer 4OZ
By Ck
Order Code:
ZT3139225S
£15.99
Inc VAT (20%)
£16.99
5.5% off
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
15.99
https://www.zoro.co.uk/shop/tools-and-machining/ball-pein-hammers/4203-pin-hammer-4oz/p/ZT3139225S
Add to quotation
Schedule an order and save 5%
View all Ball Pein Hammers
Description
4203
Cross pein pin hammer with solid Ash shaft.
Conforms to BS3823 Grade B.
Tags:
#ReducedPrice
Specifications
Specifications for 4203 Pin Hammer 4OZ
MFR Part No.
T4203
Shaft Material
Hickory
Head Material
Drop Forged Steel
Head Weight
113g
Number of Pieces
1
Face Material
Steel
Type
Tack Hammer
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome