Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Hammers and Striking Tools
Ball Pein Hammers
Ball Pein Hammer 16oz
By Supatool
Order Code:
ZT4964939S
£10.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.99
0%
5 - 9
£10.55
4%
10 - 19
£10.11
8%
20 +
£9.67
12%
1
Add to basket
Get it in
5-6
working days
Available
GBP
10.99
https://www.zoro.co.uk/shop/tools-and-machining/ball-pein-hammers/ball-pein-hammer-16oz/p/ZT4964939S
Add to quotation
View all Ball Pein Hammers
Description
SupaTool Ball Pein Hammer 16oz Polished head Hickory shaft BS876 2 Year Guarantee
Tags:
#BulkDiscount
Specifications
Specifications for Ball Pein Hammer 16oz
Weight
16oz
Shaft Material
Hickory
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome