Cross Pein Pin Hammer FSC Hickory 113g (4oz)

Order Code: ZT5359781S

£11.29 Inc VAT (20%)


Description

The Faithfull Cross Pein Pin Hammerwith a hickory handle. Made with FSC 100% certified wood from well-managed forests.This small versatile hammer is also known as a telephone hammer. It has a wedge-shaped (cross-shaped) pein or head. The pein is the pointed end opposite the flat face. The flat face is typically used for striking nails, while the cross pein is used for tasks such as shaping metal, spreading rivet heads, or starting the heads of nails. The cross pein allows for greater precision in hammering and is particularly useful in metalworking and blacksmithing.Commonly used in various trades, including carpentry, metalworking, and blacksmithing, where the user needs to control the direction and force of the hammer blow.

See full description
Specifications for Cross Pein Pin Hammer FSC Hickory 113g (4oz)
  • Hammer Type
    Cross Pein Pin
  • Shaft Material
    Hickory
  • Head Weight
    113g
    4oz
  • Handle Type
    Hickory

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome