DBP-61-550 50oz Ball Peen Hammer
0
1
2

DBP-61-550 50oz Ball Peen Hammer

Order Code: ZT2600080S

£139.99 Inc VAT (20%)


Description

ENGINEERED FOR MAXIMUM DURABILITY
\nOur ball peen hammers provide the same dead-blow durability and striking force as our other models, but have a steel face at each end for shaping, expanding, and setting roves and rivets as well flattening, shaping, and removing dents from metal. Referred to in our shop as the ultimate machinist hammer, the Baileigh Industrial ball peen has been re-engineered with threadless construction to guarantee no reverberation due to impact, easier control, and less fatigue.
\n
\nBUILT TO LAST Baileigh hammers deliver long-lasting performance in a wide range of uses. If you need a hammer for anything other than driving a nail, Baileigh has the tool you need.
\n
\nSteel Cannister welded to rodmore strength and safety
\nShot-Filled Cannister absorbs shock while maximizing power at impact
\nConvex Faces provide maximum dead-blow, non-bounce action
\nPolyurethane Coating formula prevents mushrooming, splitting and chipping for long-lasting use
\nTextured Grip provides sure-handed service no slips, less fatigue
\nSteel Core provides strength and long- lasting durability up to 20 times longer than other hammers

See full description
Specifications for DBP-61-550 50oz Ball Peen Hammer
  • Product Type
    Hammers
  • Number of Pieces
    1
  • Head Material
    Steel
  • Material
    Steel
  • Weight
    50oz
  • Shaft Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome