Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Hammers and Striking Tools
Ball Pein Hammers
E3/16BP Ball Pein Hammer 16oz Nylon Vinyl Grip
By Estwing
Order Code:
ZT1038666P
£39.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
39.99
https://www.zoro.co.uk/shop/tools-and-machining/ball-pein-hammers/e3-16bp-ball-pein-hammer-16oz-nylon-vinyl-grip/p/ZT1038666P
Add to quotation
Schedule an order and save 5%
View all Ball Pein Hammers
Description
Ball Pein Hammers
Specifications
Specifications for E3/16BP Ball Pein Hammer 16oz Nylon Vinyl Grip
Shaft Material
Steel
Overall Length
330mm
MFR Part No.
E3/16BP
Head Material
Drop Forged Steel
Head Weight
1lb
Special Features
Polished Face
Face Material
Steel
Number of Pieces
1
Type
Ball Pein Hammer
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome