Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Hammers and Striking Tools
Ball Pein Hammers
E3/24BP 24oz Ball Pein Hammer
By Estwing
Order Code:
ZT3297383S
£39.99
Inc VAT (20%)
1
Add to basket
Get it in
15-20
working days
Available
GBP
39.99
https://www.zoro.co.uk/shop/tools-and-machining/ball-pein-hammers/e3-24bp-24oz-ball-pein-hammer/p/ZT3297383S
Add to quotation
View all Ball Pein Hammers
Description
Ball Pein Hammers
Specifications
Specifications for E3/24BP 24oz Ball Pein Hammer
Shaft Material
Steel
MFR Part No.
E3/24BP
Head Weight
680g
Face Material
Steel
Type
Ball Pein Hammer
Special Features
Polished Face
Head Material
Drop Forged Steel
Overall Length
343mm
Number of Pieces
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome