Fibreglass Shaft Ball Pein 32oz Hammer

Order Code: ZT1037924P

£23.99 Inc VAT (20%)
£27.9914% off
QuantityPriceDiscount
1 - 4£23.990%
5 - 9£23.034%
10 - 19£22.078%
20 +£21.1112%


Description

With a fibreglass shaft sheathed by a shock absorbing grip, this ball pein hammer delivers quality and resilience. Also boasts a sheen, lacquered finish.

Features and Benefits
• Shock absorbing PT/TPR grip to ensure precision whilst working
• Hardened and tempered head with a lacquer coating to protect against rust
• Fine grain carbon steel head for added durability

See full description
Specifications for Fibreglass Shaft Ball Pein 32oz Hammer
  • Shaft Material
    Fibreglass
  • Head Weight
    2lb
  • Special Features
    Polished Face
  • MFR Part No.
    62164
  • Head Material
    High Carbon Steel
  • Face Material
    Steel
  • Type
    Ball Pein Hammer
  • Number of Pieces
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome