Graphite Shaft Ball Pein Hammers


£23.99 Inc VAT (20%)

See 3 Product Variants
£23.99

Description

STANLEY® hammers are manufactured from drop forged high carbon steel, with ground and polished faces. Separate water and oil quenching of head ensures correct hardness. These ball pein hammers possess a high strength graphite core surrounded by impact resistant polycarbonate jacket for protection against accidental overstrikes. Ribbed handle for improved user comfort.

Features and Benefits
• AntiVibe™ technology aids in reducing vibration and protects the user from hand and wrist injury
• One-piece forged for durability and a robust construction
• The shock dampening core protects the work-piece and reduces the likelihood of bounce back
• Available in varying sizes to suit your requirements
• Rubber grip handle for optimum grip and control

Typical Applications
• Construction
• Assembly
• DIY

Feature Attributes

Shaft Material:
Graphite with Polycarbonate Jacket
Head Material:
High Carbon Steel
Special Features:
Anti-vibration
Type:
Ball Pein Hammer
Face Material:
Steel
Number of Pieces:
1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome