0
1

SJ-BPH48 Engineers Ball Pein Hammer 48oz

Order Code: ZT4042159S

£18.99 Inc VAT (20%)


Description

Spear & Jackson SJ-BPH48 Engineers Ball Pein Hammer 48oz
The Spear & Jackson SJ-BPH48 engineers ball pein hammer is ideal for striking metal objects more safely. It is extremely long-lasting and durable thanks to its hardened & tempered carbon steel head with hickory hammer. The polished and chamfered striking face helps to avoid chipping.

Features:
Polished & chamfered striking face to avoid chipping
Polished ball end for more consistent metal shaping
Heat treatment in general accordance with BS876 ensures no soft spots on striking face
Head and handle assembly in general accordance with BS876 ensures no loose heads
Harden & tempered carbon steel head
Hickory handle and metal wedge
Specification:
Head weight: 48oz/1.3kg

See full description
Specifications for SJ-BPH48 Engineers Ball Pein Hammer 48oz
  • Shaft Material
    Hickory
  • Number of Pieces
    1
  • Product Type
    Ball Pein Hammer
  • Head Material
    Carbon Steel
  • Head Weight
    48oz/1.3kg