0
1
2

Tubular Shaft Ball Pein 1LB Hammer

Order Code: ZT1007472X

£22.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£22.990%
5 - 9£22.074%
10 - 19£21.158%
20 +£20.2312%


Description

Tubular Steel Shaft
With textured slip resistant rubber grip. Dampens the impact transmitted through to the user’s hand and wrist.

Specifications for Tubular Shaft Ball Pein 1LB Hammer
  • Face Diameter
    25mm
  • Shaft Length
    275mm
  • Head Weight
    1lb
  • Overall Length
    320mm
  • Head Material
    Drop Forged Steel
  • Special Features
    Anti-vibration
  • Shaft Material
    Steel
  • Number of Pieces
    1
  • Face Material
    Steel
  • Type
    Ball Pein Hammer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome