0
1

1470X13MMX14TPI Intenss PRO-DIEM42 Bandsaw Blade

Order Code: ZT1049371P

£20.99 Inc VAT (20%)


Description

Featuring the longevity and chip clearing advantages of bi-metal unique saw technology, Intenss™ PRO-DIE is available in a variety of tooth pitches and is ideal for contour and general purpose cutting on horizontal and vertical machines.

Features and benefits
• Split Chip Advantage Technology that allows for faster cutting rates and increased blade life
• Resists heat, abrasion and shock allowing for faster cutting
• Longer life and faster cutting with less feed
• Resists heat, abrasion and shock, allowing faster cutting rates
• Designed for use on horizontal and vertical machines
• Triple tempered M-42 cobalt high speed steel teeth combined with a fatigue resistant alloy steel backing strip
• Various sizes available

Typical Applications
• Ideal for contour and general purpose cutting of tool
• Die and mold steels
• Stainless steels
• Nickel based alloys
• Non-ferrous alloys
• Low alloy
• Aluminium

Notes
• Formerly known as Powerband Die-Pro M42

See full description
Specifications for 1470X13MMX14TPI Intenss PRO-DIEM42 Bandsaw Blade
  • Teeth per Inch
    14TPI
  • Tooth Set
    Raker
  • Blade Material
    Carbon Steel
  • Pitch
    Variable
  • Material Application
    Die Steel
    Carbon Steel
    Mould Steel
    Stainless Steel
  • Blade Back Type
    Hard Back
  • Series
    Intenss PRO-DIE
  • Rake Angle
    Positive
  • Backing Material
    Alloy Steel
  • Blade Type
    Welded Loop
  • Blade Length
    1470mm
  • Tooth Form
    Variable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome