0
1
2
3

1638X13MMX14/18TPI Intenss Pro Die M42 Bandsaw Blade

Order Code: ZT1157124X

Welded Loops
Structural H Beam
Nickel Alloys
£22.99 Inc VAT (20%)


Description

Recommended applications for Starrett Powerband Gladiator M42 bandsaw blades:
- High production cutting, full range of steels from mild to stainless up to 45 HRC, nickel-based and non-ferrous alloys
Features and Benefits:
- New tooth design features triple-tempered
- M42 high speed steel with 8% cobalt
- Rockwell C67-69
- Up to 12 positive rake angle
- Fatigue resistant alloy steel backing strip
- High wear and heat resistance
- Variable pitch teeth reduce vibration for smooth, quick cutting
- Easy penetration, excellent chip clearance, reduced noise levels
- Improved surface finish
- Faster, straighter cuts

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome