Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Saw Blades
Bandsaw Blades
2362mm X 19mm X 0.90mm 3-4 Advanzts Blade
By Starrett
Order Code:
ZT3426652S
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
6-9
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/tools-and-machining/bandsaw-blades/2362mm-x-19mm-x-0-90mm-3-4-advanzts-blade/p/ZT3426652S
Add to quotation
View all Bandsaw Blades
Description
Description unavailable
Specifications
Specifications for 2362mm X 19mm X 0.90mm 3-4 Advanzts Blade
Pitch
Variable
Series
Advanzts
Blade Type
Welded Loop
Teeth per Inch
19TPI
Blade Material
Carbide
Blade Width
19mm
Blade Length
2362mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome