3035x27mmx0.9mm 8-12 Tpiintensepro M42 Bandsaw Blade

Order Code: ZT3426644S

£29.99 Inc VAT (20%)
£30.993% off


Description

Featuring the longevity and chip clearing advantages of bi-metal unique saw technology, Intenss™ PRO-DIE is available in a variety of tooth pitches and is ideal for contour and general purpose cutting on horizontal and vertical machines.

Features and benefits
• Split Chip Advantage Technology that allows for faster cutting rates and increased blade life
• Resists heat, abrasion and shock allowing for faster cutting
• Longer life and faster cutting with less feed
• Resists heat, abrasion and shock, allowing faster cutting rates
• Designed for use on horizontal and vertical machines
• Triple tempered M-42 cobalt high speed steel teeth combined with a fatigue resistant alloy steel backing strip
• Various sizes available

Typical Applications
• Ideal for contour and general purpose cutting of tool
• Die and mold steels
• Stainless steels
• Nickel based alloys
• Non-ferrous alloys
• Low alloy
• Aluminium

Notes
• Formerly known as Powerband Die-Pro M42

See full description
Specifications for 3035x27mmx0.9mm 8-12 Tpiintensepro M42 Bandsaw Blade
  • Series
    Intenss PRO
  • Blade Width
    27mm
  • Backing Material
    Alloy Steel
  • Blade Material
    Bi-Metal M42
  • Teeth per Inch
    8 to 12tpi
  • Blade Type
    Welded Loop
  • Material Shape Application
    Tubular Bundle
    Solid Cylinder
    Structural H Beam
    Solid Bundle
    Solid Rectangular
    Structural T-beam
    Rectangular Tube
    Round Tube
  • Tooth Set
    Raker
  • Blade Length
    3035mm
  • Rake Angle
    Positive
  • Pitch
    Variable
  • Blade Back Type
    Hard Back
  • Material Application
    Non-Ferrous Materials
  • Tooth Form
    Variable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome