Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Saw Blades
Bandsaw Blades
3400x27mmx0.90x 4/6V/P INTENSSPRO42 Bandsaw Blade
By Starrett
Order Code:
ZT3957797S
£33.99
Inc VAT (20%)
1
Add to basket
Get it in
10-15
working days
Available
GBP
33.99
https://www.zoro.co.uk/shop/tools-and-machining/bandsaw-blades/3400x27mmx0-90x-4-6v-p-intensspro42-bandsaw-blade/p/ZT3957797S
Add to quotation
View all Bandsaw Blades
Description
Description unavailable
Specifications
Specifications for 3400x27mmx0.90x 4/6V/P INTENSSPRO42 Bandsaw Blade
Material Application
Cast Iron
Carbon Steel Alloys
Blade Width
27mm
Blade Length
3400mm
Series
Intenss PRO
Tooth Set
Raker
Rake Angle
Positive
Blade Material
Carbon Steel
Teeth per Inch
4 to 6tpi
Backing Material
Alloy Steel
Pitch
Variable
Blade Type
Welded Loop
Tooth Form
Variable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome