3480x19mm5/8 TPI Intenss Pro Bandsaw Blade

Order Code: ZT3426592S

£32.99 Inc VAT (20%)


Description

The ultimate competitor in bi-metal band saw blades, providing a universal solution with optimum efficiency in large production cutting operations.

Features and Benefits
• Hardened spring tempered back for longer life and faster cutting with less feed
• Ground teeth with positive tooth angles
• Precision set teeth allowing high production rates
• Large ranges of sizes
• Blades can be re-sharpened
• Increased yields

Typical Applications
• High production cutting
• Full range of steels from mild to stainless up to 45HRC
• Nickel based and non-ferrous alloys
• Grade lumber
• Re-saws
• Pallet manufacturing

Notes
• Formerly known as the Powerband Gladiator M42
• Available with thin kerf

See full description
Specifications for 3480x19mm5/8 TPI Intenss Pro Bandsaw Blade
  • Material Shape Application
    Rectangular Tube
    Round Tube
    Solid Bundle
    Solid Cylinder
    Solid Rectangular
    Structural T-beam
    Structural H Beam
    Tubular Bundle
  • Blade Width
    19mm
  • Rake Angle
    Positive
  • Pitch
    Variable
  • Backing Material
    Alloy Steel
  • Teeth per Inch
    5 to 8tpi
  • Series
    Intenss PRO
  • Blade Back Type
    Hard Back
  • Blade Length
    3480mm
  • Blade Material
    Bi-Metal High Speed Steel
  • Blade Type
    Welded Loop
  • Tooth Set
    Raker
  • Material Application
    Non-Ferrous Materials
  • Tooth Form
    Variable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome