3632x27mmx0.9x4/6TPI INTENSSPROM42 Bandsaw Blade

Order Code: ZT3426689S

£35.99 Inc VAT (20%)


Description

Recommended applications for Starrett Powerband Gladiator M42 bandsaw blades:
- High production cutting, full range of steels from mild to stainless up to 45 HRC, nickel-based and non-ferrous alloys
Features and Benefits:
- New tooth design features triple-tempered
- M42 high speed steel with 8% cobalt
- Rockwell C67-69
- Up to 12 positive rake angle
- Fatigue resistant alloy steel backing strip
- High wear and heat resistance
- Variable pitch teeth reduce vibration for smooth, quick cutting
- Easy penetration, excellent chip clearance, reduced noise levels
- Improved surface finish
- Faster, straighter cuts

See full description
Specifications for 3632x27mmx0.9x4/6TPI INTENSSPROM42 Bandsaw Blade
  • Teeth per Inch
    6TPI
  • Blade Type
    Welded Loop
  • Material Shape Application
    Solid Cylinder
    Rectangular Tube
    Round Tube
    Structural T-beam
    Structural H Beam
    Solid Rectangular
    Solid Bundle
    Tubular Bundle
  • Rake Angle
    Positive
  • Blade Back Type
    Hard Back
  • Series
    Intenss PRO
  • Blade Material
    Bi-Metal M42
  • Tooth Set
    Raker
  • Pitch
    Variable
  • Backing Material
    Alloy Steel
  • Blade Length
    3632mm
  • Blade Width
    27mm
  • Material Application
    Non-Ferrous Materials
  • Tooth Form
    Variable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome