3740x13mmx10TPI Raker Duratec SFC Bandsaw Blade

Order Code: ZT3957764S

£12.99 Inc VAT (20%)


Description

Made from carbon steel with a flexible back, Duratec™ SFB is ideal for economical cutting on easy-to-machine ferrous or non-ferrous metal and wood.

Features and Benefits
• Flexible carbon steel back
• Wide range of widths, thickness and pitches
• Blades can be run at higher band speeds than standard bi metal blades
• Economical general purpose cutting
• Ideal for both contour and straight cutting
• Suitable for light vertical and horizontal machines

Typical Applications
• Wood
• Plastics
• Non-ferrous foundry materials
• Low alloy and non-ferrous metals
• Furniture
• Composition board

Notes
• Formerly known as Super Flex-Back

See full description
Specifications for 3740x13mmx10TPI Raker Duratec SFC Bandsaw Blade
  • Pitch
    Constant
  • Blade Material
    Carbon Steel
  • Material Application
    Plastic
    Non-Ferrous Materials
  • Material Shape Application
    Rectangular Tube
    Tubular Bundle
    Solid Bundle
    Solid Cylinder
    Solid Rectangular
    Structural Angle Beam
    Round Tube
  • Blade Back Type
    Flexible Back
  • Teeth per Inch
    6TPI
  • Blade Length
    3740mm
  • Backing Material
    Carbon Steel
  • Blade Type
    Welded Loop
  • Blade Width
    13mm
  • Series
    Duratec Super FB

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome