Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Power Saw Blades
Bandsaw Blades
3886x27mmx4/6VP Intenss Pro M42BANDSAW Blade
By Starrett
Order Code:
ZT3957794S
£37.99
Inc VAT (20%)
1
Add to basket
Get it in
6-9
working days
Available
GBP
37.99
https://www.zoro.co.uk/shop/tools-and-machining/bandsaw-blades/3886x27mmx4-6vp-intenss-pro-m42bandsaw-blade/p/ZT3957794S
Add to quotation
View all Bandsaw Blades
Description
Description unavailable
Specifications
Specifications for 3886x27mmx4/6VP Intenss Pro M42BANDSAW Blade
Rake Angle
Positive
Backing Material
Alloy Steel
Tooth Set
Raker
Teeth per Inch
4 to 6tpi
Series
Intenss PRO
Blade Material
Carbon Steel
Blade Type
Welded Loop
Blade Width
27mm
Blade Length
3886mm
Pitch
Variable
Material Application
Cast Iron
Carbon Steel Alloys
Tooth Form
Variable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome