6069x19mmx3TPI Hookwoodpeckerpremium Bandsaw

Order Code: ZT4013490S

£21.99 Inc VAT (20%)
£22.994% off


Description

WoodPecker™ Premium bandsaw blades available in a range of sizes and suitable of cutting a variety of materials.

Features and Benefits
• Hardened spring tempered back
• Ground precision set teeth with positive tooth angles
• Cost effective solution as blades can be re-sharpened
• Longer life and quicker cutting with less feed
• Increased production rates and increased yields

Typical Applications
• Wood
• Plastic
• Foam
• Rubber

Notes
• Thin kerf available
• All blades are raker tooth set

See full description
Specifications for 6069x19mmx3TPI Hookwoodpeckerpremium Bandsaw
  • Blade Length
    6069mm
  • Series
    WoodPecker Premium
  • Teeth per Inch
    3TPI
  • Blade Type
    Welded Loop
  • Blade Width
    19mm
  • Blade Material
    Bi-Metal High Speed Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome