Makita B-40559 Band Saw Blades for DPB181/DPB182 (Pack Of 5) The Makita B-40559 is a pack of 5 Blades to fit the Makita DPB181or DPB182 Portable Band Saw. Features: Bi-Metal Blade For cutting work surfaces of 2-3mm thickness Application: Non-Ferrous metals, Mild Steel, Cast Steel, Cast Iron and Stainless Steel Specification: Quantity: 5 Blade length: 835mm Blade width: 13mm Capacity - Pipe: 64mm (dia)