DT8481 General Purpose Bandsaw Blade 2095 x 12mm x 6 TPI DEWDT8481QZ

Order Code: ZT1462514S

£22.99 Inc VAT (20%)


Description

DEWALT DT8481 Bandsaw Blade for general purpose rips and cross-cuts in wood and wood composites. The specially hardened teeth maintain an ultra sharp edge giving an excellent finish to the work. To fit DEWALT DW738 and DW739 Bandsaws. Specification Blade Length 2,095mm Blade Width 12.0mm Tooth Pitch 4.2mm

Specifications for DT8481 General Purpose Bandsaw Blade 2095 x 12mm x 6 TPI DEWDT8481QZ
  • Blade Thickness
    0.60mm
  • Kerf Width
    12.0mm
  • Blade Length
    2095mm
  • MFR Part No.
    DEWDT8481QZ
  • Blade Width
    12mm
  • Tooth Pitch
    6TPI

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome