FAISBSSET106 Sabre Saw Blade Set 10pc

Order Code: ZT4043589S

£23.99 Inc VAT (20%)


Description

FAISBSSET106 Sabre Saw Blade Set, 10 Piece
The Faithfull Sabre Saw Blade Set contains an assortment of high-quality blades manufactured for precision and stability when cutting. Their design and tooth geometry vary with regard to speed and the cutting application in which they are used for.
Suitable for use with most all-purpose saws (pin fitting, manual or quick-release) The set are supplied in a handy storage case which can safely store a large quantity of sabre saw blades and can extend to accommodate larger blade lengths.

Contains:

2 x S617K Sabre Saw Blades 150mm 3 TPI. Ideal for coarse wood, free of nails (20-100mm) and pruning green wood (dia. up to 100mm) Especially for curved cuts/plunge cuts.

2 x S922BF Sabre Saw Blades 150mm 14 TPI. Ideal for thick sheet metal (3-8mm) , solid pipes/profiles (dia.10-100mm) .

2 x S918E Sabre Saw Blades 150mm 18 TPI. Ideal for thin sheet metal (2-5mm) fine, closed pipes/profiles (dia.5-100mm) .

2 x S611DF Bi-Metal Sabre Saw Blades 150mm 6 TPI. Ideal for use on wood, chipboard, wood with nails/metal, window frames and fibreglass/epoxy up to 100mm thick.

2 x S922HF Bi-Metal Sabre Saw Blades 150mm 10 TPI. Ideal for use on wood, plastic, non-ferrous metals and are perfect for wood embedded with nails - great for pallet repair. They will also cut composite materials such as plastic, pipe and carbon steel. Ideally suited for materials that are 3.2mm and thicker.

Specifications:

Length: 150mm.
Pack Quantity: 10 piece.

See full description
Specifications for FAISBSSET106 Sabre Saw Blade Set 10pc
  • Pack Quantity
    10
  • Length
    150mm
  • Applications
    Mixed Set
  • Application
    Mixed Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome