Intenss Pro M42 - formerly known as Powerband Gladiator M42


£23.36 Inc VAT (20%)
Up to 13% off

See 136 Product Variants
£23.36

Description

The ultimate competitor in bi-metal band saw blades, providing a universal solution with optimum efficiency in large production cutting operations.
FEATURES: Hardened spring tempered back. Ground teeth with positive tooth angles. Precision set teeth. Thin kerf available.
BENEFITS: Longer life and faster cutting with less feed. High production rates. Can be re-sharpened. Increased yields.
APPLICATIONS: High production cutting. Full range of steels from mild to stainless up to 45HRC. Nickel based and non-ferrous alloys. Grade lumber, re-saws, pallet manufacturing.

Feature Attributes

Pitch:
Variable
Tooth Set:
Raker
Rake Angle:
Positive
Backing Material:
Alloy Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome