Replacement Band Saw Blade for GCB 18 V-LI Professional 18tpi - 2 608 649 000

Order Code: ZT1219327X

£29.99 Inc VAT (20%)


Description

Replacement Bandsaw Blade for GCB 18 V-LI Professional.

• Saw blade dimensions 733 x 12.5 x 0.5 mm.
• 18 tpi.
• Sawing in metal up to 63.5 mm.

See full description
Specifications for Replacement Band Saw Blade for GCB 18 V-LI Professional 18tpi - 2 608 649 000
  • Product Description
    Blade for GCB18VLIN 18tpi
  • MFR Part No.
    2608649000
  • Teeth per Inch
    18TPI
  • Blade Thickness
    0.5mm
  • Pitch
    Constant
  • Blade Length
    733
  • Blade Material
    Bi-metal High Speed Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome