SM35/B14 2362x19x0.81mmx14TPI Bandsaw Blade

Order Code: ZT1230507P

£23.99 Inc VAT (20%)
£27.9914% off


Description

Bandsaw blade with hardened cutting edges. Suitable for cutting steel, aluminium, brass, copper and plastics

Specifications for SM35/B14 2362x19x0.81mmx14TPI Bandsaw Blade
  • MFR Part No.
    SM35/B14
  • Blade Size
    2362 x 19 x 0.81mm
  • Weight
    0.28kg
  • Pitch
    Variable
  • Tooth Set
    Raker
  • Material Application
    Cast Iron
    Carbon Steel Alloys
  • Teeth per Inch
    14TPI
  • Rake Angle
    Positive
  • Blade Width
    19mm
  • Blade Material
    Bi-Metal High Speed Steel
  • Blade Thickness
    0.81mm
  • Backing Material
    Alloy Steel
  • Series
    Intenss PRO
  • Blade Length
    2362mm
  • Blade Type
    Welded Loop
  • Tooth Form
    Variable
  • Tooth Pitch
    14TPI
  • Application
    SM35CE

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome