BAS 318 Precision WNB Bandsaw 900W 240V MPTBAS318

Order Code: ZT1288902P

£699.99 Inc VAT (20%)


Description

The Metabo BAS 318 Precision WNB Bandsaw offers high precision and stability for highest cutting quality. Fitted with a quiet induction motor that is robust and maintece-free. Restart protection prevents unintentional start-up after power supply interruption. Offers tool-less height adjustment of the saw blade guard and an extendable table width extension for processing large workpieces. It has a quiet belt path thanks to balanced flywheels with rubber coating. Fitted with top and bottom HSS precision three-roller guide for accurate cutting results, adjustable without tools Two cutting speeds for various applications and materials. There is also a precise parallel guide with double clamping and quick fastening. Easy inclination adjustment of the grey cast iron saw table for precise incline cuts thanks to toothed ring guide. Quick-action clamping lever and door opening without tools, for easy saw blade change. Has a blade clamp indicator with scale for easy control of the blade tension. There is also an LED work light for illumination of the cutting line and a drawer for simple disposal of collected sawdust. External extraction is also possible for a low-dust working environment. Supplied with 1 x A6 Universal Bandsaw Blade, 1 x Dust Collection Container, 1 x Push Stick, 1 x Stand, 1 x Parallel Guide / Rip Fence, 1 x Mitre Fence and 1 x Suction adaptor (for & Oslash 44, 58, 100mm).

See full description
Specifications for BAS 318 Precision WNB Bandsaw 900W 240V MPTBAS318
  • Cutting Height
    17mm
  • Power Source
    Corded 240V
  • Input Power
    900W