0
1
2
3
4
5

BS-127P - 2003548

Order Code: ZT2600047S

£1,129.99 Inc VAT (20%)


Description

The BS-127P portable band saw is portable and can be used almost anywhere. We designed this manual, variable-speed model for small shops and hobbyists.
\n
\n127mm round capacity.
\nMiters 60° to the right.
\nSwivel-head miter adjustment (instead of vise adjustment) delivers more accurate cuts and doesnt compromise the holding power of the vise.
\nVariable blade speed from 75 to 246 fpm.
\nYou can adjust the inverter-driven speed to achieve the best cut possible for a given material and increase blade life.
\nStop rod makes sure that your material will stop at the same length every time to deliver repeatable results.
\nComes standard with adjustable ball bearing blade guides that you can move as close to the material as possible for accurate cuts.
\nElectronic trigger handle lets you easily turn the saw on and off.
\nWeighs just 56 lbs., so you can transport it to project sites.
\nBaileigh covers this metal band saw with a 1-year parts warranty.
\nWe keep most replacement parts in stock for fast deliveries.
\nIncludes lifetime technical support by phone. Call us up whenever you run into a problem with the saw or need application advice.

See full description
Specifications for BS-127P - 2003548
  • Product Type
    Portable Band Saw
  • Capacity
    127mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome