0
1
2
3
4
5

BS-360SA Semi-automatic Bandsaw

Order Code: ZT2600041S

£31,999.99 Inc VAT (20%)


Description

Need to cut steel all day, every day? This semi-automatic horizontal band saw will save you time with its efficient hydraulic system. The cast iron bow and steel frame maintain accuracy.
\n
\nHuge capacity of 14 round and 14 x 22 rectangle.
\n77 to 252 fpm variable blade speed.
\nAccepts a standard 1.25 blade (included) to make straight, accurate cuts.
\nRobust 5 hp motor runs on 400v 3-phase power.
\nCast iron vise and bow, machined to exacting tolerances, ensure that cuts are as precise as possible.
\nIndustrial-grade hydraulic system controls the vise and the bow height.
\nFully-sealed ball bearings used as blade guides track the blade smoothly and properly.
\nEasy-to-use control panelwith labeled buttons and dials for locking the vice, starting the blade, and morelets you get up and running quickly.
\nPatented hydraulic blade tension device makes it easy to get the right settings. Just line up the arrow with the green fluid-filled gauge.
\nElectro-welded steel frame reduces vibrations and keeps cuts accurate over many years of production.
\nIncludes blade brake switch for safety.
\nFlood coolant system washes away chips after cutting and helps blades last longer.
\nComes with a chip removal blade brush.
\nBright halogen work light gives you a clear view of what youre cutting.
\nMost replacement parts are in stock for fast shipping.
\nThis horizontal band saw is covered by a 2-year parts warranty.
\nOur team of experienced reps provides lifetime technical support by phone. Call us whenever you need machine help or advice on an application.

See full description
Specifications for BS-360SA Semi-automatic Bandsaw
  • Product Type
    Semi-automatic Bandsaw

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome