0
1
2
3
4

BS-712MS - 2002063

Order Code: ZT2600079S

£4,199.99 Inc VAT (20%)


Description

The BS-712MS is one of the most versatile horizontal bandsaws on the market. The design is based on the BS-712M, but with an added heavy-duty, cast iron swivel head to do its mitering instead of the vice. This feature allows for faster production times and less waste. The BS-712MS horizontal bandsaw is powered by 220 volts, 50hz, single phase, allowing it to be used just about anywhere, and much like the BS-712M It also features wheels to make it portable. In the horizontal position, the BS-712MS has a 178mm OD round, and a 178mm x 260mm rectangle capacity.
\n
\nLike all Baileigh Industrial band saws the BS-712MS is built from the highest quality components. The head and bow of the BS-712MS are made from heavy-duty cast iron that has been precisely machined to exacting tolerances to ensure proper alignment is maintained during the cutting process. A pair of adjustable guides attached to the heavy-duty head, along with eight sealed ball bearings to help align the blade, help increase the life of the blade. Add a chip removal brush and a flood coolant system and you have one great machine.
\n
\nTypically in stock in the UK for fast deliveries the BS-712MS is a great choice for your shop or for your home. To get more information on the BS-71M contact Baileigh Industrial now!
\n
\nReplacement bandsaw blades are readily available from Baileigh Industrial.

See full description
Specifications for BS-712MS - 2002063
  • Product Type
    Horizontal Bandsaw
  • Frequency
    50Hz
  • Voltage
    220V
  • Phase
    Single Phase

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome