0
1
2

BS115 550W Metal Cutting Bandsaw 230 V

Order Code: ZT1718307S

£529.99 Inc VAT (20%)


Description

The Holzmann BS115 metal cutting bandsaw is the ideal machine for cutting pipework, box section steel, and a variety of other workshop tasks. Features include sturdygrey cast iron construction, ball bearing blade guides, powerful 550 W motor, and automatic end stop. The machine can also be positioned in an upright position for vertical table cutting. The ideal workshop partner for cutting steel, iron, alloy, copper, etc.

See full description
Specifications for BS115 550W Metal Cutting Bandsaw 230 V
  • Product Type
    Metal Cutting Bandsaw
  • Power
    550W
  • Voltage
    230V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome