0
1

BS125M 400W 125mm Portable Metal Cutting Bandsaw 230V

Order Code: ZT1718352S

£499.99 Inc VAT (20%)


Description

Holzmann BS125M professional bench metal cutting bandsaw for cross cutting steel pipes, bars, and profile sections, as well as being able to cut other materials such as alloy, copper, stainless steel, PVC, or teflon. The bandsaw features a powerful 400 watt motor, has a max. cuting performance of 130 x 125mm (LxW), stepless variable speed control 2000-4200 rpm, automatic end stop, and can perform mitre cuts up to 60°. It also comes with sturdy steel bench plate, solid saw arm, and spring down-feed control, and workpiece limit stop. Lightweight and portable, also has handy transport lock for easy movement and convenience to take the saw to where the work is.

See full description
Specifications for BS125M 400W 125mm Portable Metal Cutting Bandsaw 230V
  • Power
    400W
  • Product Type
    Metal Cutting Bandsaw
  • Voltage
    230V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome