0
1
2

BS128HDR 550W Metal Cutting Bandsaw with Stand 230V

Order Code: ZT1718347S

£799.99 Inc VAT (20%)


Description

The Holzmann BS128HDR heavy duty metal cutting bandsaw is the ideal machine for cutting pipework, box section steel, and a variety of other workshop tasks. Features include sturdygrey cast iron construction, ball bearing blade guides, powerful 550 W motor, swivelling cutting head, 3 x cutting speeds - 23/34/54 m/min, 100 x 150mm max. cutting capacity at 90, and automatic end stop. Quick release head swivels from -45 to +60, whilst the machine can also be positioned in an upright position for vertical table cutting. Comes with leg stand for easier working.The ideal workshop partner for cutting steel, iron, alloy, copper, etc.

See full description
Specifications for BS128HDR 550W Metal Cutting Bandsaw with Stand 230V
  • Product Type
    Metal Cutting Bandsaw
  • Power
    550W
  • Voltage
    230V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome