CS-350SA Semi-automatic Coldsaw

Order Code: ZT2600101S

£16,999.99 Inc VAT (20%)


Description

Do you have the need for more production from your current cut-off saw? The CS-350SA from Baileigh industrial might just be the right choice.
\n
\nIt is a great production saw for any shop that is cutting thin, medium, or thick walled pipe, tubing, extrusions, or solid bar stock.
\n
\nDesigned from the CS-350M, this design has proven itself to be one of the best production saws on the market. The head of the CS-350SA is made from heavy-duty cast iron and has a self centering vice that is unique because it keeps the material perfectly centered with the blade for absolutely perfect cuts.
\n
\nThe blade of the CS-350SA is direct drive and run by a 4hp motor that requires 400 volt, three phase power. The head features all metal gears that are ground and hardened for a long life, and to ensure tight tolerances are kept throughout the life of the saw, the CS-350SA has a backlash adjustment. The CS-350SA has two operating speeds, 22rpm and 44rpm.
\n
\nCapacity on the CS-350SA cut-off saw is also impressive because of its massive 14 blade. It features a 4.25 round capacity at 90 degrees and has the ability to cut 45 degrees to the right and 90 degrees to the left. The 90 degree cut is important if you have any applications that call for slotting.
\n
\nOperation of the CS-350SA semi-automatic coldsaw is easy as well. Just place the material in the vice and push the foot pedal. The vice will clamp the material; the blade will start up and lower itself cutting the material. Once the cut is complete, the blade will shut off and the head will raise back up. This process saves the time and effort of the operator, and will also make the shop more efficient.

See full description
Specifications for CS-350SA Semi-automatic Coldsaw
  • Product Type
    Semi-automatic Coldsaw

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome