DCS377NT XR Brushless Compact Bandsaw 18V Bare Unit

Order Code: ZT2424333S

£299.99 Inc VAT (20%)


Description

The DEWALT DCS377 XR Brushless Compact Bandsaw is ideal for cutting lengths of metal, including threaded rod, Unistrut and steel pipework. It creates little or no sparks when cutting metal and produces a smooth cut, leaving surfaces burr-free. A variable speed dial provides complete user control in a variety of materials. Designed for one-handed use, the unit is well balanced and easy to handle in all orientations, including overhead. Supplied as a Bare Unit - No Battery or Charger. Supplied with: 1 x Variable Pitch Bi-Metal Blade 18 TPI and 1 x TSTAK™ Kitbox. Specification: No Load Speed: 150-380/min.Max. Cutting Height: 46mmWeight: 3kg (without battery)

See full description
Specifications for DCS377NT XR Brushless Compact Bandsaw 18V Bare Unit
  • Power Source
    Cordless 18V
  • Battery Supplied
    Bare Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome