DPB182z LXT Portable Band Saw 18V Bare Unit

Order Code: ZT2423372S

£269.99 Inc VAT (20%)


Description

The Makita DPB182 LXT Band Saw has a highly rigid aluminium structure that offers stable cutting. With easy blade track adjustment, simply by turning the screw. Ideal for cutting conduit, copper pipe, threaded rod, angle iron and channel. Tool-less blade change for easy blade change and less downtime. Compact and lightweight design allows for excellent manoeuvrability in horizontal and overhead applications. Its easy grip handle is covered with an anti-slip elastomer surface. A wheel cover encloses the blade outside the cutting area making the saw suitable for one-handed operation. Equipped with Battery Protection Circuit: designed to protect the battery from damages due to over-discharge, high temperature or overload current. There is also an LED job light, ideal for working in dark areas. Comes as a Bare Unit, No Battery or Charger. Specification: Blade Speed: 0-3.2m/sec.Capacity: Round Pipe 64mm, Square Pipe 64mm²Blade Length x Width: 835 x 13mm

See full description
Specifications for DPB182z LXT Portable Band Saw 18V Bare Unit
  • Power Source
    Cordless 18V
  • Battery Supplied
    Bare Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome