0
1

S1101-B1 150MM Capacity Portable Bandsaw 110V

Order Code: ZT1028492X

£549.99 Inc VAT (20%)

Currently unavailable

Description

Ideal for small to 100 x 150mm cuts in thin tubes and structural sections, the S1101 machine is designed for maintenance workshops and metalworking. Its measurements and low weight allow for easy and safe transportation. In addition, its versatility ensures a range of cutting angles, a unique feature for a machine this size.
Available in 110V and 220V.

Features:

• Manufactured with an injected aluminium bow for maximum strength and durability
• Compact and sturdy base
• Manual vice with quick grip system
• Extremely robust, and yet lightweight at only 23kg
• Single phase motor
• Gravity feed, three feed pressure options
• Removable swarf box
• Easily accessible emergency stop button
• Automatic stop at the end of the cut
• Quick blade tensioning system
• Cut at 0 to 45 degree angles
• Dry cut, without lubrication
• CE compliant

Specifications:
Power (hp/kW): 0.5/0.37
Blade speed (50/60Hz): 45/54m/min
Blade sizes: 13 x 1470 x 0.5mm
Machine dimensions: 720 x 380 x 460mm.
Weight 23kg

See full description
Specifications for S1101-B1 150MM Capacity Portable Bandsaw 110V
  • Round Cutting Capacity at 45°
    60mm
  • Rectangular Cutting Capacity at 90°
    100x150mm
  • Motor Power
    0.5mm H2O
  • Mitre Capacity
    0 - 45°
  • Overall Length
    720mm
  • Fixed Blade Speed
    45@50Hz (uk)m/min
    54@60Hzm/min
  • Blade Length
    1470mm
  • Bandsaw Drive Type
    Geared
  • Overall Height
    460mm
  • Round Cutting Capacity at 90°
    100mm
  • Rectangular Cutting Capacity at 45°
    60x100mm
  • Weight
    23kg
  • Voltage
    110V
  • Blade Width
    13mm
  • Overall Width
    380mm
  • Height
    460mm
  • Item
    Static Horizontal Bandsaws
  • Blade Speed
    45 - 54m/min
  • Length
    720mm
  • Model Number
    S1101-B1
  • Power
    375W
  • Features
    Geared Drive
  • Cutting Capacity
    Round Cutting Capacity at 45°: 60 mm
    Round Cutting Capacity at 90°: 100 mm
    Rectangular Cutting Capacity at 45°: 60x100 mm
    Rectangular Cutting Capacity at 90°: 100x150 mm
  • Power Source
    Electric
  • Width
    380mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome