TC-SB 200/1 Band Saw 250W 240V EINTCSB2001

Order Code: ZT2424116S

£149.99 Inc VAT (20%)


Description

The Einhell TC-SB 200/1 Band Saw is ideal for the ambitious DIY enthusiast. Stationary but flexible at the same time, this bandsaw is highly adaptable when it comes to meeting set requirements. Straight cuts or curves, mitre cuts or across the grain - a bandsaw offers a wide range of options. Depending on the blade used, it effortlessly cuts wood, plastic and similar materials thanks to its powerful 250W motor. It also offers the advantage of a narrow kerf, which is easier on the material and saves energy. In addition, the saw blade guard is height-adjustable and can therefore be adjusted to the thickness of the material being cut. When used correctly the TC-SB 200/1 offers effective safety. The height adjuster is not just for performing precise cuts, it also ensures that the user can work safely and comfortably. A multi-positional adjustable saw blade stabiliser reduces blade vibration to provide reliable performance and a finer cut. Supplied with a push stick, a must-have for safe working on a band saw. The saw table is infinitely tiltable, so it even handles tricky mitre cuts. The parallel stop and the ball-bearing guide are a big help to the hobby DIY enthusiast when performing straight and precise cuts. Specification Input Power 250W No Load Speed 1,400/min. Max. Cutting Height @45 45mm, @90 80mm Throat 200mm Table Tilt -2 to 45 Size of Working Table 305 x 305mm Saw Band 1400 x 7mm Number of Saw Teeth 6 / 25.4mm Suction Adaptor & Oslash36mm Weight 17.35kg

See full description
Specifications for TC-SB 200/1 Band Saw 250W 240V EINTCSB2001
  • Power Source
    Corded 240V
  • Input Power
    250W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome